Motor, PSC, 1/3 HP, 1625 RPM, 115V, 48Y, OAO

  • Mfr # FDL1034

  • Zoro # G3260652


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Service Factor
1
Shaft Length
6 7/16 in
Max. Ambient Temp.
40 Degrees C
Length Less Shaft
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDL1034
Zoro #
G3260652
UPC #
-
Country of Origin
India

Dimensions

Shaft Length
6 7/16 in
Length Less Shaft
5 5/8 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Resilient Ring Dia.
2 1/4 in
Overall Length
11 9/16 in
Lead Length
26 in

Details

Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Includes
Belly Band, Resilient Mounting Ring
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,625
Motor Application
HVAC/R
Ring to Ring Center
5 3/16 in
Standards
CSA Certified, UL Recognized
Motor Sub Application
Direct Drive Fan/Blower
Motor Enclosure Design
Open Air-Over
Motor Bearings
Ball
Motor Mounting Position
All Angle
HP
1/3
Full Load Amps
4 A
Application
Blowers, Fans and Air Circulators
Phase
Single
Motor Thermal Protection
Auto
Motor Shaft Design
Flat
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Mounting Stud Location
Shaft End
Voltage
115V AC
No. of Speeds
3
Hz
60 Hz
Motor Mounting Type
Ring
Frame
48Y
RPM Range
1,601-1,700
Motor Design
Permanent Split Capacitor
Item
Direct Drive Blower Motor
Capacitor Required
2MDV9
Duty
Continuous
Ins. Class
A
Motor Frame Material
Steel
Weight
13 lb
Usable @ 208V
No
Mounting Holes
(4) #8-32
Stud Quantity
4
Number of Shafts
1
Usable @ 200V
No
Mounting
Stud
Number of Speeds
3

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 115V AC, 4.0 A Full Load Amps, 48Y Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.