Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM

  • Mfr # B2748

  • Zoro # G3528996


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
2
RPM Range
3,001-3,600
Motor Service Factor
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2748
Zoro #
G3528996
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 in
Overall Length
13 3/8 in
Height
9 in
Length Less Shaft
12 1/2 in
Bolt Circle Dia.
7 1/8 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
2
RPM Range
3,001-3,600
Motor Service Factor
1.3
Nameplate RPM
3,450
Frame
56Y
Motor Shaft Rotation
CCWSE
Voltage
230V AC
Phase
Single
Motor Mounting Type
Face
Full Load Amps
11.5
Includes
30 MFD 370VAC 50/60Hz Capacitor
Motor Efficiency Group
Standard Efficient
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Max. Ambient Temp.
50 Degrees C
Ins. Class
F
Hz
60 Hz
Finish
Black
Standards
UL (E44549)
Shaft
Threaded-1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
Shaft Material
Stainless Steel
Motor Thermal Protection
Auto
Motor Sub Application
Pool and Spa Pump
Motor Application
Pump
Motor Bearings
Ball
Usable @ 200V
No
Motor Shaft Design
Threaded
Usable @ 208V
No
Max. SF Amps
11.5
Duty Cycle
Continuous
Weight
33 lb
No. of Speeds
1
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Application
Pool

Description

Pool Pump Motor, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 11.5, Height 9 in, HP 2, Includes 30 MFD 370VAC 50/60Hz Capacitor, Ins. Class F, Length Less Shaft 12 1/2 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 11.5, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.