HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3

  • Mfr # 71637643M

  • Zoro # G3173265


product price: $74.59
/ea

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71637643M
Zoro #
G3173265
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4 in
Shaft Length
1 15/16 in
Length Less Shaft
3 3/8 in
Body Dia.
3 5/16 in
Cord Length
10 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/25
RPM Range
1,501-1,600
Phase
Single
No. of Speeds
1
Duty
Continuous
Motor Mounting Type
Ring/Stud
Mounting Stud Location
4/Opposite Shaft End
Motor Application
HVAC/R
Includes
Cordset, Plug
Motor Service Factor
1
Frame
3.3
Motor Shaft Rotation
CWSE
Ins. Class
B
Full Load Amps
1.4 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Motor Design
Shaded Pole
Stud/Base Mtg. Pattern
2 in x 2 in
Max. Ambient Temp.
40 Degrees C
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Mounting Pattern
2 x 2
Plug Type
2 Prong Non-Polarized
Hz
60 Hz
Number of Shafts
1
Motor Bearings
Sleeve
Footnotes
3
Motor Shaft Design
Flat
Item
HVAC Motor
Capacitor Required
No
Motor Mounting Position
All Angle
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Mounting Stud Pattern
2 in x 2 in
Type
OEM Replacement
Mounting
Stud

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/25 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, 1.4 A Full Load Amps, 3.3 Frame, Output Watts 30 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.