HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3

  • Mfr # 71633712M

  • Zoro # G2686652


product price: $61.29
/ea

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71633712M
Zoro #
G2686652
UPC #
00663001431947
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4 in
Shaft Length
2 3/8 in
Cord Length
21 in
Body Dia.
3 5/16 in
Length Less Shaft
2 5/8 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/70
RPM Range
1,501-1,600
No. of Speeds
1
Motor Sub Application
Direct Drive Fan/Blower
Motor Bearings
Sleeve
Ins. Class
B
Number of Shafts
1
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Motor Shaft Design
Flat
Motor Mounting Type
Ring/Stud
Phase
Single
Full Load Amps
0.75 A
Item
HVAC Motor
Motor Shaft Rotation
CCWSE
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Stud/Base Mtg. Pattern
2-7/8 in
Mounting Stud Location
2/Both Ends
Motor Application
HVAC/R
Motor Design
Shaded Pole
Frame
3.3
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Mounting Pattern
2-7/8
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Duty
Continuous
Motor Service Factor
1
Capacitor Required
No
Motor Mounting Position
All Angle
Mounting Stud Pattern
2 7/8 in
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
Mounting
Stud
Type
OEM Replacement

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/70 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, 0.75 A Full Load Amps, 3.3 Frame, Output Watts 11 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.