Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Motor, 1/8 HP, 3000 rpm, 230V, 3.3

  • Mfr # 71621739M

  • Zoro # G2662563


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Nameplate RPM
3,000
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Number of Speeds
1
HP
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71621739M
Zoro #
G2662563
UPC #
00190735329955
Country of Origin
Mexico

Dimensions

Body Dia.
4 in
Cord Length
12 in
Shaft Dia.
5/16 in
Length Less Shaft
5 3/16 in
Shaft Length
2 5/16 in

Details

Voltage
230V AC
Nameplate RPM
3,000
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Number of Speeds
1
HP
1/8
RPM Range
1,801-3,000
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Mounting Type
Ring/Stud
No. of Speeds
1
Motor Application
HVAC/R
Phase
Single
Hz
60/50 Hz
Stud/Base Mtg. Pattern
2 in x 2 in
Motor Bearings
Sleeve
Frame
3.3
Capacitor Required
Included
Motor Sub Application
Direct Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Number of Shafts
1
Item
HVAC Motor
Motor Shaft Rotation
CW/CCW
Full Load Amps
0.6 A
Motor Thermal Protection
Auto
Ins. Class
B
Mounting Stud Location
4/Shaft End
Motor Shaft Design
Flat
Standards
CSA Certified (244617), UL Recognized (E37403)
Mounting Pattern
2 x 2
Motor Design
Permanent Split Capacitor
Duty
Continuous
Motor Service Factor
1
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Usable @ 200V
No
HP @ 50Hz
1/8
Motor Mounting Position
All Angle
Voltage @ 50Hz
230V AC
Duty Cycle
Continuous
Usable @ 208V
No
Full Load Amps @ 50Hz
0.60 A
RPM @ 50Hz
3,000 RPM
Mounting Stud Pattern
2 in x 2 in
Service Factor @ 50Hz
1
Type
OEM Replacement
Mounting
Stud

Description

HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 230V AC, 0.60 A Full Load Amps, 3.3 Frame, Output Watts 93 W, 60/50 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.