Zoro Homepage

Motor, PSC, 3/4 HP, 1100,115/230V, 48Y, OAO

  • Mfr # 4HZ71

  • Zoro # G2014171


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Motor Sub Application
Direct Drive
Motor Application
HVAC/R
Standards
CSA Certified, UL Recognized
Ins. Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HZ71
Zoro #
G2014171
UPC #
190735326503
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
3 1/4 in
Length Less Shaft
6 9/16 in

Details

Voltage
115/230V AC
Motor Sub Application
Direct Drive
Motor Application
HVAC/R
Standards
CSA Certified, UL Recognized
Ins. Class
B
Frame
48Y
Phase
Single
Nameplate RPM
1,100
Motor Bearings
Ball
Hz
60 Hz
Motor Thermal Protection
Auto
Item
Direct Drive Blower Motor
Motor Shaft Rotation
CCWSE
No. of Speeds
1
Motor Shaft Design
Flat
Full Load Amps
10.0-5.0 A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Service Factor
1
Motor Mounting Type
Ring/Stud
Motor Mounting Position
All Angle
Replacement For
Mfr. No. 4HZ31, 4HZ57, 4HZ59
Application
Mfr. No. 4HZ31, 4HZ57, 4HZ59
Motor Design
Permanent Split Capacitor
Capacitor Required
Included
Motor Enclosure Design
Open Air-Over
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
HP
3/4
RPM Range
1,001-1,100
Duty Cycle
Continuous
Number of Speeds
1
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115/230V AC, 10.0-5.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Replacement For Mfr. No. 4HZ31, 4HZ57, 4HZ59, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.