Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 7871-111Y-SB

  • Zoro # G122903668


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
12V DC
Fluid Head Material
Polypropylene
Chemical Compatibility
Fertilizer, Herbicide
Housing Material
Polypropylene
Motor Enclosure
Totally Enclosed Non-Ventilated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7871-111Y-SB
Zoro #
G122903668
UPC #
830344007898
Country of Origin
United States

Dimensions

Discharge Diameter
1/2 in
Overall Width
5.5 in
Overall Length
9.1 in
Inlet Diameter
1/2 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Shaft Outer Diameter
8 mm

Details

Nameplate Voltage
12V DC
Fluid Head Material
Polypropylene
Chemical Compatibility
Fertilizer, Herbicide
Housing Material
Polypropylene
Motor Enclosure
Totally Enclosed Non-Ventilated
Full Load Current
27.1
Bypass Pressure
10 psi
Number of Diaphragms
1
Self-Priming Lift - Maximum
12 ft
Diaphragm Chamber Design
5
Motor Speed - Maximum
2,200 RPM
Feet of Head (Maximum)
138.4 ft
Series
FB3
Discharge Pressure - Maximum
100 psi
Pump Technology
Diaphragm
Media Temperature - Maximum
140 Degrees F
Diaphragm Material
Santoprene
Electrical Connection Type
Two-Pin Molded Connector
Operating Pressure (Maximum)
100 psi
Item
Diaphragm Pump
Includes Regulator
No Regulator Included
Priming
Self-Priming
Flow Rate @ 20 psi
6.2 gpm
Power Source
Electric
Pump Control Type
Bypass
Flow Rate @ 0 psi
7.2 gpm
Duty Cycle
Intermittent
Standards
ANSI, CE, NSF
Phase
Single
Flow Rate (Maximum)
7 gpm
Gasket Material
FKM
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Flow Rate @ 40 psi
5.4 gpm
Flow Rate @ 60 psi
4.3 gpm
Includes Gearbox
No Gearbox Included
Pump Drive Configuration
Electric Motor Unit
Check Valve Material
Santoprene
Includes Heat Sink
No Heat Sink Included

Description

Diaphragm Pump, Operating Pressure (Maximum) 100 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material Santoprene, Flow Rate (Maximum) 7 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards ANSI, CE, NSF, Duty Cycle Intermittent, Flow Rate @ 60 psi 4.3 gpm, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 6.2 gpm, Flow Rate @ 0 psi 7.2 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.