Shop DIXON

Centrifugal Pump

  • Mfr # BC214M203EA
  • Zoro # G624152601

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
212 Degrees F
Viscosity (Maximum)
500 cps
Shaft Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Pump Housing Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC214M203EA
Zoro #
G624152601
UPC #
-
Country of Origin
China
Ambient Temperature - Maximum
212 Degrees F
Viscosity (Maximum)
500 cps
Shaft Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Pump Housing Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Pumping Application
Beverage Processing, Food Processing
Series Family
BC
Shaft Seal Type
Mechanical
Motor Speed (Maximum)
3,500 RPM
Pump Shaft Rotation Direction
CCW
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Flow Rate (Maximum)
1,200 gpm
Impeller Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Volute Material
316L Stainless Steel
Priming
Manual
Product Type
Pump Head
For Use With Potable Systems
No
Best Efficiency Flow
25 gpm
Best Efficiency Head
8 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Feet of Head (Maximum)
10 ft
NPSHr
29 ft
Media Temperature - Maximum
212 Degrees F
Discharge Rotation Increments
90 Degrees
Pump Drive Configuration
Close-Coupled

Dimensions

Inlet Diameter
2 in
For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Impeller Diameter
4 in
Overall Height
6.63 in
Sized for Horsepower
1/4 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.