Shop DIXON

Centrifugal Pump

  • Mfr # BC428M220ED
  • Zoro # G524152459

product price: 
$
4,348.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
4 in
Pump Housing Material
316L Stainless Steel
Volute Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Overall Height
9.56 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC428M220ED
Zoro #
G524152459
UPC #
-
Country of Origin
China
Pump Housing Material
316L Stainless Steel
Volute Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Pump Shaft Rotation Direction
CCW
Viscosity (Maximum)
500 cps
Priming
Manual
Shaft Seal Type
Mechanical
Motor Speed (Maximum)
3,500 RPM
For Use With Potable Systems
No
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Impeller Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Shaft Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Series Family
BC
Ambient Temperature - Minimum
32 Degrees F
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Product Type
Pump Head
Specific Gravity (Maximum)
1.5
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Flow
235 gpm
Pump Drive Configuration
Close-Coupled
Media Temperature - Maximum
212 Degrees F
Discharge Rotation Increments
90 Degrees
NPSHr
15 ft
Best Efficiency Head
42 ft
Feet of Head (Maximum)
60 ft

Dimensions

Inlet Diameter
4 in
Overall Height
9.56 in
For Motor Frame Size
213TC, 215TC
Manufacturer Warranty Length
1 yr
Impeller Diameter
8 in
Sized for Horsepower
7 1/2 hp
Discharge Diameter
2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.