Shop DIXON

Centrifugal Pump

  • Mfr # BC214M201VA
  • Zoro # G524151711

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Material
Carbon/FKM/Silicon Carbide
Inlet Diameter
2 in
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
For Motor Frame Size
56C
Shaft Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC214M201VA
Zoro #
G524151711
UPC #
-
Country of Origin
China
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Shaft Material
316L Stainless Steel
For Use With Potable Systems
No
Pump Housing Material
316L Stainless Steel
Product Type
Pump Head
Pump Shaft Rotation Direction
CCW
Pumping Application
Beverage Processing, Food Processing
Ambient Temperature - Maximum
212 Degrees F
Series Family
BC
Impeller Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
Viscosity (Maximum)
500 cps
Shaft Seal Type
Mechanical
Volute Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Flow Rate (Maximum)
1,200 gpm
Ambient Temperature - Minimum
32 Degrees F
Priming
Manual
Media Temperature - Maximum
212 Degrees F
Discharge Rotation Increments
90 Degrees
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
5 ft
Best Efficiency Flow
17 gpm
NPSHr
29 ft
Feet of Head (Maximum)
7 ft

Dimensions

Inlet Diameter
2 in
For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Overall Height
6.63 in
Impeller Diameter
4 in
Sized for Horsepower
1/4 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.