Eaton
9Px 1500 120V Rt W/Nmc
Mfr # 9PX1500RTN
Zoro # G5266467
Free Shipping & Returns
$1,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1500 VA
- Wattage 1350 W
- Input Voltage 120V AC
- Output Voltage 120V AC
- Battery Type Sealed, lead-acid
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Swim Pool (T10404R)
- PACKARD Contactor 3-Pole 40 Amp 208/240 Coil Voltage (C340C)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- EATON Eaton 5Sc750 Tower - Ups 525 Watts/750 Va - 120V - 5-15P Input; (6) (5SC750)
- EATON Eaton 5P 3000Va Lcd+, Tower 120V (5P3000)
- EATON 9Sx 208V Ups 1000Va C14 6/C13 (9SX1000G)
- EATON Eaton 5P 1000Va Tower Lcd 120V (5P1000)
- EATON 9Sx Ups 120V 1500Va 5-15P 6/5-15R (9SX1500)
- EATON 9Sx 120V Ups 700Va 5-15P 6/5-15R (9SX700)
- APC UPS System, 31.3 min./8.7 min Backup Time (SMT1000RM2UC)
- Eaton Power Systems