Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/15 hp

  • Mfr # ESP-OL50EM26H

  • Zoro # G0316639


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Condenser Fan
Output Watts
50 W
HP
1/15
RPM Range
1,401-1,500
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP-OL50EM26H
Zoro #
G0316639
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
35 in
Bolt Circle Dia.
2 13/16 in
Body Dia.
3 7/8 in
Mounting Stud Length
7/16 in
Overall Length
5 3/16 in
Shaft Length
7/16 in
Shaft Dia.
1/4"-20
Length Less Shaft
5 9/16 in

Details

Motor Sub Application
Condenser Fan
Output Watts
50 W
HP
1/15
RPM Range
1,401-1,500
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Voltage
230V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,500
Frame
Non-Standard
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Shaft Design
Threaded
Motor Enclosure Design
Open Air-Over
Plug Type
Round 2 Pin
Motor Bearings
Unit
Hz
60/50 Hz
Motor Frame Material
Cast Iron
Ins. Class
A
Motor Application
HVAC/R
Motor Design
Shaded Pole
Item
Unit Bearing Motor
Motor Thermal Protection
Auto
Ring to Ring Center
1 7/16 in
Frame Material
Cast Iron
Standards
Meets UL and Canadian Standards for Safety
Includes
Mounting Parts
Full Load Amps
0.85 A
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
No
No. of Speeds
1
Features
Cool running, Quiet Operation, Thick Film Lubricating System for Long Life and Dependability
Usable @ 208V
No

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 230V AC, 0.85 A Full Load Amps, Non-Standard Frame, Output Watts 50 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Motor Mounting Position Horizontal or Vertical Shaft Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.