Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # D7909

  • Zoro # G6422879


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Application
Air Compressor
No. of Speeds
1
Max. Ambient Temp.
60 Degrees C
Motor Bearings
Ball
Stud Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7909
Zoro #
G6422879
UPC #
818508020280
Country of Origin
Thailand

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Lead Length
27 in
Length Less Shaft
3 15/16 in
Overall Length
10 7/16 in
Bolt Circle Dia.
5 1/4 in
Stud Size
#8-32
Shaft Length
6 1/2 in

Details

Application
Air Compressor
No. of Speeds
1
Max. Ambient Temp.
60 Degrees C
Motor Bearings
Ball
Stud Quantity
4
Duty
Continuous
Capacitor Required
2MDV4
Motor Shaft Design
Double-Flat
Standards
CSA Certified, UL Recognized
Motor Service Factor
1
Motor Design
Permanent Split Capacitor
Motor Sub Application
Condenser Fan
Nominal Efficiency
56 %
Motor Shaft Rotation
CW/CCW
Full Load Amps
1.6 A
RPM Range
1,001-1,100
Motor Enclosure Design
Totally Enclosed Air-Over
Hz
60 Hz
Features
Belly Band, Extended Studs Shaft End and Lead End, Thermally Protected
HP
1/4
Nameplate RPM
1,075
Frame
48
Mounting Stud Pattern
3 11/16 in x 3 11/16 in
Motor Thermal Protection
Auto
Item
Condenser Fan Motor
Motor Mounting Position
All Angle
Ins. Class
B
Phase
Single
Voltage
208-230V AC
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Application
HVAC/R
Motor Mounting Type
Stud
Motor Frame Material
Steel
Removable Base
Yes
Usable @ 208V
No
Weight
12 lb
Duty Cycle
Continuous
Usable @ 200V
No

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.6 A Full Load Amps, 48 Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.