Shop FASCO
See all product information
Create Account
Condenser Fan Motor
- Mfr # D929
- Zoro # G323932696
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Hz
60 Hz
Motor Enclosure Design
OAO
Frame
48
Full Load Amps
4.94 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D929
- Zoro #
- G323932696
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Frame
- 48
- Full Load Amps
- 4.94 A
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
- No. of Speeds
- 1
- HP
- 0.75
Description
Fasco D929 3/4 HP condenser fan motor, 1075 RPM, 48Z frame, 5.6 in diameter, 208/230V single-phase PSC, 4.94 A, open air over enclosure, reversible rotation. Resilient-ring mounting with double-flat 0.500 in shaft and 5.75 in extension, thermally protected, insulation class B, continuous duty, 6 poles/60 Hz; CSA and UL recognized; UPC 818508020648.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.