Zoro Homepage

Direct Drive Blower Motor, 1/3 HP, 115V

  • Mfr # D727

  • Zoro # G6422818


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Dia.
5 1/4 in
Nominal Efficiency
0.51 %
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Double-Flat
Ins. Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D727
Zoro #
G6422818
UPC #
818508021263
Country of Origin
Thailand

Dimensions

Bolt Circle Dia.
5 1/4 in
Overall Length
10 15/16 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Stud Size
#8-32
Mounting Stud Length
13/16 in
Length Less Shaft
4 5/8 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
6 in
Body Dia.
5 5/8 in
Lead Length
26 in

Details

Nominal Efficiency
0.51 %
Motor Shaft Rotation
CW/CCW
Item
Direct Drive Blower Motor
Motor Shaft Design
Double-Flat
Ins. Class
B
Voltage
115V AC
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
RPM Range
1,001-1,100
Hz
60 Hz
Full Load Amps
5.9-4.6-3.8 A
Motor Bearings
Sleeve
Motor Design
Permanent Split Capacitor
HP
1/3, 1/4, 1/5
Motor Application
HVAC/R
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Capacitor Required
2MDV4
Motor Sub Application
Direct Drive Fan/Blower
Mounting Stud Location
4/Shaft End
Motor Mounting Position
All Angle
Frame
48
Motor Mounting Type
Ring/Stud
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Nameplate RPM
1,075
Ring to Ring Center
5 1/16 in
No. of Speeds
3
Mounting Stud Pattern
3-11/16 in x 3-11/16 in
Phase
Single
Duty
Continuous
Motor Service Factor
1
Usable @ 208V
No
Number of Shafts
1
Usable @ 200V
No
Duty Cycle
Continuous
Weight
13 lb
Motor Frame Material
Steel

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp, 1/4 hp, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 5.9-4.6-3.8 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.