Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC 3.3 In Motor, 1/50 HP, 230V, CW

  • Mfr # D624

  • Zoro # G7525883


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D624
Zoro #
G7525883
UPC #
818508021065
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4 in
Body Dia.
3 5/16 in
Shaft Length
2 1/4 in
Length Less Shaft
3 1/16 in
Lead Length
12 in
Bolt Circle Dia.
2 7/8 in
Stud Size
#8-32
Overall Length
5 1/8 in

Details

Voltage
230V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/50
RPM Range
1,501-1,600
Motor Design
Shaded Pole
Motor Service Factor
1
Mounting Stud Location
4/Both Ends
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Phase
Single
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Full Load Amps
0.4 A
Ins. Class
B
Application
HVAC/R
Mounting Pattern
2-7/8 x 2-7/8
Motor Thermal Protection
Auto
Motor Bearings
Sleeve
Duty
Continuous
Standards
CSA Certified, UL Recognized
Number of Shafts
1
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Frame
3.3
Item
Direct Drive Blower Motor
Motor Shaft Design
Flat
Motor Mounting Type
Ring/Stud
Hz
60 Hz
No. of Speeds
1
Motor Shaft Rotation
CWSE
Motor Sub Application
Direct Drive Fan/Blower
Capacitor Required
No
Mounting Holes
(8) #8-32
Usable @ 208V
No
Usable @ 200V
No
Motor Frame Material
Steel
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Motor Mounting Position
All Angle
Weight
3 lb
RPM @ 50Hz
1,250 RPM
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/100 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 230V AC, 0.4 A Full Load Amps, 3.3 Frame, Output Watts 10 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.