Zoro Homepage

HVAC Motor, 1/100 HP, 3000 rpm, 120V, 3.3

  • Mfr # D229

  • Zoro # G7583125


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Nameplate RPM
3,000
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D229
Zoro #
G7583125
UPC #
663001025313
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/2 in
Length Less Shaft
2 7/8 in
Body Dia.
3 5/16 in
Shaft Dia.
1/4 in
Lead Length
12 1/4 in
Overall Length
5 15/16 in
Bolt Circle Dia.
2 7/8 in
Stud Size
#8-32

Details

Voltage
120V AC
Nameplate RPM
3,000
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/100
RPM Range
1,801-3,000
Application
HVAC/R
Duty
Continuous
Hz
60 Hz
Full Load Amps
0.6 A
Motor Shaft Design
Flat
Motor Service Factor
1
Mounting Stud Location
4/Both Ends
Motor Shaft Rotation
CCWSE
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Motor Mounting Type
Ring/Stud
Motor Sub Application
Direct Drive Fan/Blower
Motor Bearings
Sleeve
Motor Application
HVAC/R
Frame
3.3
Mounting Pattern
2-7/8 x 2-7/8
Motor Design
Shaded Pole
Standards
CSA Certified, UL Recognized
Phase
Single
Max. Ambient Temp.
40 Degrees C
Item
Direct Drive Blower Motor
Ins. Class
B
No. of Speeds
1
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Number of Shafts
1
Capacitor Required
No
Motor Frame Material
Steel
Weight
2 lb
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Usable @ 200V
No
Mounting Holes
(8) #8-32
Usable @ 208V
No
Motor Mounting Position
All Angle
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/100 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 120V AC, 0.60 A Full Load Amps, 3.3 Frame, Output Watts 10 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.