Zoro Homepage

HVAC Motor, 1/20 HP, 1550 rpm, 460V, 3.3

  • Mfr # D186

  • Zoro # G5301581


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D186
Zoro #
G5301581
UPC #
663001024873
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16 in
Shaft Length
2 1/4 in
Body Dia.
3 5/16 in
Length Less Shaft
3 5/16 in
Bolt Circle Dia.
2 7/8 in
Stud Size
#8-32
Overall Length
5 7/16 in
Lead Length
12 in

Details

Voltage
460V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/20
RPM Range
1,501-1,600
Application
HVAC/R
Phase
Single
Mounting Pattern
2-7/8 x 2-7/8
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Number of Shafts
1
Item
OEM Replacement Motor
Hz
60 Hz
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Mounting Stud Location
4/Both Ends
Full Load Amps
0.5 A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Sub Application
OEM Replacement
Duty
Continuous
Motor Design
Shaded Pole
Motor Shaft Rotation
CWSE
Frame
3.3
Motor Mounting Type
Ring/Stud
Motor Application
HVAC/R
No. of Speeds
1
Ins. Class
B
Motor Shaft Design
Flat
Motor Service Factor
1
Standards
UL Recognized (E46205)
Max. Ambient Temp.
40 Degrees C
Capacitor Required
No
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Mounting Holes
(8) #8-32
Usable @ 200V
No
Usable @ 208V
No
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Weight
3 lb
Mounting
Stud

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/20 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 460V AC, 0.5 A Full Load Amps, 3.3 Frame, Output Watts 40 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.