Zoro Homepage

HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3

  • Mfr # D332

  • Zoro # G7469987


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
2
HP
1/25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D332
Zoro #
G7469987
UPC #
663001026631
Country of Origin
Mexico

Dimensions

Body Dia.
3 5/16 in
Length Less Shaft
3 3/4 in
Shaft Length
2 in
Shaft Dia.
5/16 in
Overall Length
5 9/16 in
Bolt Circle Dia.
2 7/8 in
Stud Size
#8-32
Lead Length
18 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
2
HP
1/25
RPM Range
1,501-1,600
No. of Speeds
2
Motor Design
Shaded Pole
Motor Thermal Protection
Auto
Motor Bearings
Sleeve
Motor Shaft Design
Flat
Standards
CSA Certified, UL Recognized
Motor Service Factor
1
Phase
Single
Duty
Continuous
Frame
3.3
Motor Application
HVAC/R
Motor Shaft Rotation
CWSE
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Direct Drive Fan/Blower
Number of Shafts
1
Application
HVAC/R
Mounting Pattern
2-7/8 x 2-7/8
Ins. Class
B
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Full Load Amps
1.5 A
Hz
60 Hz
Item
Direct Drive Blower Motor
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mounting Stud Location
4/Both Ends
Motor Mounting Type
Ring/Stud
Capacitor Required
No
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Weight
4 lb
Usable @ 200V
No
Motor Mounting Position
All Angle
Mounting Holes
(8) #8-32
Usable @ 208V
No
Motor Frame Material
Steel
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/25 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 2, Voltage 115V AC, 1.5 A Full Load Amps, 3.3 Frame, Output Watts 30 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.