Zoro Homepage

HVAC Motor, 1/25 HP, 3000 rpm, 230V, 3.3

  • Mfr # D216

  • Zoro # G5547455


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Nameplate RPM
3,000
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D216
Zoro #
G5547455
UPC #
815585029052
Country of Origin
Mexico

Dimensions

Body Dia.
3 5/16 in
Shaft Length
2 1/4 in
Length Less Shaft
3 1/2 in
Shaft Dia.
1/4 in
Overall Length
5 13/16 in
Lead Length
12 in

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/25 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 230V AC, 0.65 A Full Load Amps, 3.3 Frame, Output Watts 30 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.