Zoro Homepage

HVAC Motor, 1/60 HP, 1500 rpm, 115V, 3.3

  • Mfr # D182

  • Zoro # G6129776


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D182
Zoro #
G6129776
UPC #
663001024828
Country of Origin
Mexico

Dimensions

Length Less Shaft
3 3/16 in
Shaft Length
2 1/4 in
Shaft Dia.
5/16 in
Body Dia.
3 5/16 in
Bolt Circle Dia.
2 7/8 in
Lead Length
12 in
Overall Length
5 5/16 in
Stud Size
#8-32

Details

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/60
RPM Range
1,401-1,500
Motor Mounting Type
Ring/Stud
Motor Shaft Design
Flat
Mounting Stud Location
4/Both Ends
Phase
Single
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Service Factor
1
Motor Bearings
Sleeve
Application
HVAC/R
Mounting Pattern
2-7/8 x 2-7/8
Number of Shafts
1
Item
Direct Drive Blower Motor
Motor Sub Application
Direct Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Recognized
Full Load Amps
0.6 A
Motor Design
Shaded Pole
No. of Speeds
1
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Duty
Continuous
Motor Shaft Rotation
CWSE
Frame
3.3
Hz
60 Hz
Ins. Class
B
Motor Application
HVAC/R
Capacitor Required
No
Weight
3 lb
Mounting Holes
(8) #8-32
Motor Mounting Position
All Angle
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Motor Frame Material
Steel
Usable @ 208V
No
Usable @ 200V
No
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/60 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 115V AC, 0.60 A Full Load Amps, 3.3 Frame, Output Watts 10 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.