Zoro Homepage

HVAC Motor, OAO, 1/20 HP, 1550 rpm, 115V

  • Mfr # D472

  • Zoro # G7568014


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D472
Zoro #
G7568014
UPC #
663001427896
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/8 in
Shaft Dia.
5/16 in
Cord Length
34 in
Body Dia.
3 5/16 in
Length Less Shaft
5 1/16 in
Lead Length
33 in
Bolt Circle Dia.
2 7/8 in
Stud Size
#8-32
Overall Length
7 3/8 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/20
RPM Range
1,501-1,600
Item
HVAC Motor
No. of Speeds
1
Motor Shaft Design
Flat
Motor Design
Shaded Pole
Motor Application
HVAC/R
Standards
CSA Certified, UL Recognized
Application
General Application
Motor Mounting Type
Ring/Stud
Mounting Stud Location
4/Shaft End
Motor Bearings
Sleeve
Phase
Single
Frame
3.3
Motor Sub Application
Refrigerator/Freezer
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Number of Shafts
1
Full Load Amps
2 A
Motor Shaft Rotation
CWSE
Hz
60 Hz
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Stud/Base Mtg. Pattern
2-27/32 in x 90 Degrees
Motor Thermal Protection
Auto
Capacitor Required
No
Mounting Holes
(4) #8-32
Usable @ 208V
No
Motor Frame Material
Steel
Usable @ 200V
No
Weight
4 lb
Mounting
Stud

Description

Refrigeration Motor, Single Phase, Motor Design Shaded Pole, 1/20 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, 2.0 A Full Load Amps, 3.3 Frame, Output Watts 40 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.