Shop FASCO
See all product information
Create Account
OEM Replacement Motor - 1/12 HP, 5.0 in Shaft
- Mfr # D1055
- Zoro # G523932113
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
HP
0.08
Motor Shaft Rotation
DS
Motor Enclosure Design
OAO
No. of Speeds
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1055
- Zoro #
- G523932113
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5 in
Details
- Motor Bearings
- Ball
- HP
- 0.08
- Motor Shaft Rotation
- DS
- Motor Enclosure Design
- OAO
- No. of Speeds
- 3
- Frame
- 42
- Nameplate RPM
- 1,375 RPM
- Full Load Amps
- 1.4 A
- Hz
- 60 Hz
Description
FASCO D1055 OEM replacement motor (Supplier Stock No. PEM-D1055) with a flat 0.500 in shaft and 8.8 x 0.5 x 9.4 shaft extension, 4 poles, 60 Hz, continuous duty and service factor 1. Insulation Class B, rated for 40 DegC ambient, UL Recognized and CSA listed, starting method across-the-line; UPC 818508029047.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.