Shop FASCO
See all product information
Create Account
UB579 50 Watt Unit Bearing Motor, 115V 60Hz, CCWLE
- Mfr # UB579-F
- Zoro # G023931999
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Cast Iron
No. of Speeds
1
Motor Enclosure Design
TEAO
Motor Bearings
Sleeve
Motor Shaft Rotation
CCWOSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB579-F
- Zoro #
- G023931999
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CCWOSE
- Voltage
- 115V
- Hz
- 60 Hz
- Full Load Amps
- 1.7 A
- Nameplate RPM
- 1,500 RPM
Description
FASCO UB579 50-watt unit bearing motor, 115V, 1-phase, 60 Hz, 1500 RPM TEAO design with flat 3/8 in (0.375 in) shaft and 1.55 in shaft extension. Continuous duty, 4-pole, service factor 1, insulation class A, across-the-line starting. UL Recognized and CSA approved. Supplier Stock No: PEM-UB579-F, UPC 786674071750.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.