Shop FASCO
See all product information
Create Account
UB577 35W Unit Bearing Motor, 230V 60Hz, CCW Lead
- Mfr # UB577-F
- Zoro # G123932094
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,500 RPM
Motor Shaft Rotation
CCWOSE
Hz
60 Hz
Motor Bearings
Sleeve
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB577-F
- Zoro #
- G123932094
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,500 RPM
- Motor Shaft Rotation
- CCWOSE
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Voltage
- 230V
- Motor Frame Material
- Cast Iron
- Full Load Amps
- 0.7 A
- Motor Enclosure Design
- TEAO
Description
Fasco 35 W unit bearing motor (PEM-UB577-F) delivers 1500 RPM TEAO performance for HVACR applications at 230V, 1 ph, 60 Hz and continuous duty. Threaded 1/4x20 shaft with .52 in extension, 4 poles, Service Factor 1, Insulation Class A, ambient 40 DegC, across-the-line starting; UL Recognized and CSA certified. UPC 786674071736.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.