Shop FASCO
See all product information
Create Account
UB595 Unit Bearing Motor - 2-5/8 in DIA, 1550 RPM, 1-Speed
- Mfr # UB595-F
- Zoro # G423932503
product price:Â
$
92.99
/ea
Key Features
Nameplate RPM
1,550 RPM
Motor Shaft Rotation
CCWOSE
Motor Frame Material
Cast Iron
Full Load Amps
0.36 A
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB595-F
- Zoro #
- G423932503
- UPC #
- -
- Country of Origin
- China
Details
- Nameplate RPM
- 1,550 RPM
- Motor Shaft Rotation
- CCWOSE
- Motor Frame Material
- Cast Iron
- Full Load Amps
- 0.36 A
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Voltage
- 115V
Description
FASCO UB595 unit bearing motor, 2-5/8 in DIA frame, 1550 RPM, 1-speed TEAO design for 115V, 1-phase service. Threaded 1/4x20 shaft with .415 in extension, 4 poles, 60 Hz, continuous duty, service factor 1 and Class B insulation. UL Recognized and CSA certified, supplier stock PEM-UB595-F, UPC 786674070173.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.