Zoro Homepage

Unit Bearing Motor

  • Mfr # UB567

  • Zoro # G9755943


product price: $59.29
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
16 W
HP
1/50
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB567
Zoro #
G9755943
UPC #
786674070265
Country of Origin
China

Dimensions

Overall Length
3 5/8 in
Length Less Shaft
3 1/16 in
Bolt Circle Dia.
2 13/16 in
Shaft Dia.
1/4 in
Body Dia.
3 7/16 in
Mounting Stud Length
3/8 in
Shaft Length
7/16 in
Lead Length
28 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
16 W
HP
1/50
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Nameplate RPM
1,550
Frame
Non-Standard
Motor Enclosure Design
Totally Enclosed Air-Over
Item
Unit Bearing Motor
Full Load Amps
0.8 A
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Includes
Speed Nut and Screw
Motor Application
HVAC/R
Motor Thermal Protection
Auto
Standards
UL and CSA
Motor Mounting Position
All Angle
Motor Design
Shaded Pole
Motor Mounting Type
Rear/Double Foot
Motor Frame Material
Cast Iron
Motor Shaft Design
Threaded
Motor Bearings
Unit
Motor Service Factor
1
Ins. Class
B
Hz
60 Hz
Stud Quantity
2 (G Mounting), 3 (E Mounting), 4 (L, S Mounting)
Mounting Stud Pattern
1 1/8 in x 5/8 in (L, S Mounting), 2 13/16 in (E, G Mounting)
No. of Speeds
1
Weight
4 lb
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Features
Totally Enclosed Air Over

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.8 A Full Load Amps, Non-Standard Frame, Output Watts 16 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.