Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet

  • Mfr # SS445BX727

  • Zoro # G4315766


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Application
Agricultural; Industrial Chemicals and Lubricants
HP
1/4
Housing Material
Polypropylene
GPM
13 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS445BX727
Zoro #
G4315766
UPC #
089404212288
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Overall Height
6 1/4 in
Hose Length
12 ft
Power Cord Length
20 ft
Pump Mount Size
2 in
Overall Width
14 in
Overall Length
8 3/4 in
Outlet Size
1 in NPT
Hose Dia.
1 in
Suction Tube Length
40 in
Manufacturers Warranty Length
5 yr
Cord Length
20 ft
Hose Outside Dia.
1 in

Details

Voltage
12V DC
Application
Agricultural; Industrial Chemicals and Lubricants
HP
1/4
Housing Material
Polypropylene
GPM
13 gpm
Seal Material
EPDM
RPM
2600
Pump Design
Santoprene Diaphragm
Self-Priming
No
Seal Type
O-ring
Max. Viscosity
30 SUS
Item
Fuel Transfer Pump
Bypass Valve
No
Bearing Type
Ball
Metered
Yes
Compatible Fluids
Fertilizers, Mild Acid, Pesticides, Water
Features
Automatically Goes Neutral, Glass-Reinforced Polypropylene Pump Housing, Spring Driven Configuration
Transfer Pump Application
Agriculture, Construction, Farming
Pressure Range
15 psi
Includes
Chemical Fittings, Meter, Suction Pipe with Bellows
Duty Cycle
30 Minutes On/30 Minutes Off
For Use With
Fertilizers, Mild Acid, Pesticides, Water
Motor Type
Permanent Magnet
Motor RPM
2,600 RPM
Housing Material - Pumps
Polypropylene
Thermal Protection
Yes
Max. Outlet Pressure
15 psi
Includes Discharge Hose
Yes
For Media Type
Fertilizers, Herbicides, Mild Acid, Pesticides, Water
Motor HP
1/4 hp
Compatible Chemicals
Fertilizers, Herbicides, Mild Acid, Pesticides, Water
Meter Type
Digital
Includes Suction Tube
Yes
Rated Voltage
12V DC
Power Source
Electric
Max. Flow Rate
13 gpm
Hose Tube Material
EPDM

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Fertilizers, Mild Acid, Pesticides, Water, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 5/16 in, Hose Length 12 ft, Suction Tube Length 45 5/8 in, Cord Length 20 ft, Includes Bung Adapter Yes, Nozzle Operation Manual, Thermal Protection Yes, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.