Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP22P-W-FF-2

  • Zoro # G623353122


product price:  $3,621.99
/ea
Free Shipping & Returns

Key Features

Discharge Diameter
2 in
Pump Housing Material
Polypropylene
Sized for Horsepower
12 9/10 hp
Series Family
SP22
Pumping Application
Chemical Transfer, Liquid Transfer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP22P-W-FF-2
Zoro #
G623353122
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
2 in
Sized for Horsepower
12 9/10 hp
Overall Width
18.15 in
Impeller Diameter
6.5 in
Overall Length
31.1 in
Inlet Diameter
2 in
Shaft Outside Diameter
3/4 in
Manufacturer Warranty Length
5 yr
Solid Diameter (Maximum)
0.016 in
Wire Rope Length
31.1 in

Details

Pump Housing Material
Polypropylene
Series Family
SP22
Pumping Application
Chemical Transfer, Liquid Transfer
Ambient Temperature - Maximum
180 Degrees F
Pump Drive Configuration
Close-Coupled
Specific Gravity (Maximum)
1.8
Impeller Material
Polypropylene
Chemical Compatibility
Discharge Rotation Increments
0 Degrees
Pump Shaft Rotation Direction
CW
NPSHr
15 ft
Inlet Standard
Flange
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Priming
Self-Priming
Feet of Head (Maximum)
141 ft
Flow Rate (Maximum)
253 gpm
Viscosity (Maximum)
50 cps
Product Type
Wetend Kit
Volute Material
Polypropylene
Best Efficiency Flow
135 gpm
Best Efficiency Head
110 ft
Standards
CE, EN 809, EN ISO 12100
Shaft Material
Ceramic
Compatible with Brand
Finish Thompson
Shaft Seal Material
FKM
Flow Rate (Minimum)
10 gpm
Media Temperature - Maximum
180 Degrees F
Suction Lift (Maximum)
25 ft
Shut Off Pressure - Maximum
61 psi
Motor Speed (Maximum)
3,450 RPM
Shaft Seal Type
Sealless

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.