Shop FLOJET
See all product information
Create Account
Industrial diaphragm pump
- Mfr # R8600144A
- Zoro # G124159254
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.72 in
Media Temperature (Maximum)
140 Degrees F
Media Intake Connection Type
Barbed
Duty Cycle
Intermittent
Series
Flojet VersiJet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8600144A
- Zoro #
- G124159254
- UPC #
- 705474202270
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4.72 in
- Media Intake Connection Size
- 3/4 in
- Overall Length
- 10.6 in
- Media Discharge Connection Size
- 3/4 in
- Overall Width
- 5.09 in
- Length
- 10.6 in
Details
- Item
- Industrial diaphragm pump
- Media Temperature (Maximum)
- 140 Degrees F
- Media Intake Connection Type
- Barbed
- Duty Cycle
- Intermittent
- Series
- Flojet VersiJet
- Valve Material
- EPDM
- Nameplate Voltage
- 12V DC
- Operating Pressure (Maximum)
- 70 psi
- Standards
- CE Certified, IPX6, RoHS Compliant
- Flow Rate (Maximum)
- 6 gpm
- Valve Type
- Check
- Priming
- Self-Priming
- Pump Operation Type
- Electric
- Media Temperature (Minimum)
- 40 Degrees F
- Media Discharge Connection Type
- Barbed
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.