Shop FLOJET
See all product information
Create Account
Road roller industrial diaphragm pump
- Mfr # R3B21500A
- Zoro # G124159094
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Includes
Heavy-Duty Strainer
Media Temperature (Minimum)
40 Degrees F
Priming
Self-Priming
Valve Material
Viton
Flow Rate (Maximum)
3.5 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3B21500A
- Zoro #
- G124159094
- UPC #
- 705474214150
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 4.45 in
- Overall Height
- 4.24 in
- Overall Length
- 9.53 in
- Length
- 9.53 in
Details
- Item
- Road roller industrial diaphragm pump
- Includes
- Heavy-Duty Strainer
- Media Temperature (Minimum)
- 40 Degrees F
- Priming
- Self-Priming
- Valve Material
- Viton
- Flow Rate (Maximum)
- 3.5 gpm
- Pump Operation Type
- Electric
- Valve Type
- Check
- Diaphragm Base Material
- Santoprene
- Media Temperature (Maximum)
- 140 Degrees F
- Nameplate Voltage
- 12V DC
- Standards
- C-Tick, CE Certified, E-Mark, RoHS Compliant
- Duty Cycle
- Intermittent
- Series
- Flojet Triplex
- Operating Pressure (Maximum)
- 50 psi
Description
Road roller industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.