Fasco 3C002 Condenser Fan Motor - 5.63 in Dia, 1/3 HP, 2-Speed
- Mfr # G3C002
- Zoro # G423931544
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,625 RPM
Frame
48
Motor Enclosure Design
TEAO
HP
0.33
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3C002
- Zoro #
- G423931544
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,625 RPM
- Frame
- 48
- Motor Enclosure Design
- TEAO
- HP
- 0.33
- No. of Speeds
- 2
- Full Load Amps
- 1.8 A
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq condenser fan motor PEM-G3C002, 1/3 HP TEAO design with 1625 RPM and two-speed capability, 48Z frame and 5.6-inch diameter fan mounting, single-phase 208-230V power for HVACR condenser applications. Suitable replacement motor for condenser fan assemblies requiring these specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.