Double Diaphragm Pump, 150 gpm, 0.5 gal

  • Mfr # 25U616
  • Zoro # G623744012
product price: 
$
4,375.99
/ea
Free Shipping & Returns

Key Features

Fluid Chamber Assembly Type
Bolted
Media Discharge Connection Type
NPT
Overall Width
13.4 in
Includes
Pump Only
Material Conductivity
Conductive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25U616
Zoro #
G623744012
UPC #
769946239522
Country of Origin
United States
Item
Double Diaphragm Pump
Fluid Chamber Assembly Type
Bolted
Media Discharge Connection Type
NPT
Includes
Pump Only
Material Conductivity
Conductive
Diaphragm Backing Material
PTFE
Manifold Port Connection Type
Single Port
Surface Roughness
153 ra
Standards
CE Marked, EX
Pump Operation Type
Air
Viscosity (Maximum)
20,000 cps
Valve Material
Aluminum
Air Intake Connection Type
NPT
Air Consumption (Maximum)
175 scfm
Operating Pressure (Maximum)
120 psi
Flow Rate (Maximum)
150 gpm
Diaphragm Base Material
Hytrel
Media Intake Location
Middle
Media Discharge Location
Middle
Pump Assembly Type
Bolt
Chemical Compatibility
Media Discharge Port Configuration
Center Vertical
Media Intake Connection Type
NPT
Includes Clean In Place Technology
No Clean In Place Included
For Use With Potable Systems
No
Media Temperature (Maximum)
150 Degrees F
Media Temperature (Minimum)
-20 Degrees F
Feet of Head (Maximum)
277 ft
Series
Husky
Valve Type
Flap
Diaphragm Reinforcement
Fabric Reinforced
Includes Solenoid
No Solenoid Included
Center Section Material
Aluminum
Priming
Self-Priming
Mounting Hardware Material
Steel
Check Seat Material
PTFE
Wetted Body Material
Aluminum
Media Intake Port Configuration
Center Horizontal
Manifold Connection Standard
BSPT
Air Intake Pressure (Maximum)
120 psi
Displacement Per Stroke
0.5 gal

Dimensions

Overall Width
13.4 in
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in
Overall Height
23.3 in
Air Intake Connection Size
1/2 in
Solid Diameter (Maximum)
1.8 in
Manufacturers Warranty Length
1 yr
Overall Length
11 in
Wire Rope Length
11 in
Length
11 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 150 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Middle, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Middle, Media Temperature (Maximum) 150 Degrees F, Operating Pressure (Maximum) 120 psi

Ratings & reviews