Shop GRACO

Double Diaphragm Pump, 50 gpm, 0.14 gal

  • Mfr # SP15.0003
  • Zoro # G723352834

product price: 
$
16,454.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Fluid Chamber Assembly Type
Bolted
Wetted Body Material
Stainless Steel
Media Intake Port Configuration
Center Vertical
Media Discharge Location
Top
Manifold Port Connection Type
Single Port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP15.0003
Zoro #
G723352834
UPC #
755652876809
Country of Origin
United States
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
Stainless Steel
Media Intake Port Configuration
Center Vertical
Media Discharge Location
Top
Manifold Port Connection Type
Single Port
Pump Assembly Type
Bolt
Diaphragm Base Material
PTFE
Media Intake Location
Bottom
Diaphragm Backing Material
EPDM
Media Temperature (Maximum)
180 Degrees F
Media Intake Connection Type
Tri-Clamp
For Use With Potable Systems
Yes
Operating Pressure (Maximum)
120 psi
Series
SaniForce
Displacement Per Stroke
0.14 gal
Check Seat Material
Stainless Steel
Media Discharge Port Configuration
Center Vertical
Flow Rate (Maximum)
50 gpm
Standards
EC 1935/2004, FDA Compliant
Includes Clean In Place Technology
Clean In Place Included
Air Intake Pressure (Maximum)
120 psi
Manifold Connection Standard
Tri-Clamp
Air Consumption (Maximum)
165 scfm
Chemical Compatibility
Includes Solenoid
No Solenoid Included
Pump Operation Type
Air
Feet of Head (Maximum)
277 ft
Viscosity (Maximum)
15,000 cps
Surface Roughness
32 ra
Media Temperature (Minimum)
-40 Degrees F
Material Conductivity
Conductive
Item
Double Diaphragm Pump
Air Intake Connection Type
NPT
Media Discharge Connection Type
Tri-Clamp
Includes
Manuals
Valve Material
Stainless Steel
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Diaphragm Reinforcement
Overmolded
Center Section Material
Stainless Steel
Mounting Hardware Material
Stainless Steel

Dimensions

Overall Width
17 in
Media Intake Connection Size
1 1/2 in
Overall Height
32.6 in
Solid Diameter (Maximum)
1.2 in
Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
23.8 in
Media Discharge Connection Size
1 1/2 in
Wire Rope Length
23.8 in
Length
23.8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 165 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 50 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.