Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # HE30-1201
  • Zoro # G523360268
product price: 
$
15,397.99
/ea
Free Shipping & Returns

Key Features

Media Intake Connection Type
Tri-Clamp
Overall Width
13.6 in
Manifold Connection
Single Port
Fluid Chamber Assembly Type
Clamp
Standards
EN 1024:2004 Type 2.1, FDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE30-1201
Zoro #
G523360268
UPC #
769946887037
Country of Origin
United States
Media Intake Connection Type
Tri-Clamp
Manifold Connection
Single Port
Fluid Chamber Assembly Type
Clamp
Standards
EN 1024:2004 Type 2.1, FDA
Pump Assembly Type
Clamp
Pump Operation Type
Electric
Media Discharge Connection Type
Tri-Clamp
Mounting Hardware Material
Stainless Steel
Nameplate Voltage
380-480V AC
Center Section Material
Aluminum
Check Seat Material
316 Stainless Steel
Viscosity (Maximum)
20,000 cps
Media Intake Location
Bottom
Media Discharge Port Configuration
Center Horizontal
Priming
Self-Priming
Flow Rate (Maximum)
30 gpm
Feet of Head (Maximum)
29 ft
Hazardous Location Class
Not Rated
Valve Type
Ball
Includes Clean In Place Technology
Clean In Place Included
Item
Electric Diaphragm Pump
Surface Roughness
32 Ra
Valve Material
FKM
Phase
Three
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Diesel, Gasoline, Kerosene, Oil, Water
Media Intake Port Configuration
Center Horizontal
Displacement Per Stroke
0.08 gal
Manifold Connection Type
Tri-Clamp
Operating Pressure (Maximum)
100 psi
Media Temperature (Minimum)
-40 Degrees F
Material Conductivity
Non-Conductive
Diaphragm Base Material
FKM
Series
QUANTM HE30 Hygienic
Media Discharge Location
Top
Media Temperature (Maximum)
275 Degrees F
Wetted Body Material
Stainless Steel

Dimensions

Overall Width
13.6 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Overall Height
19.68 in
Solid Diameter (Maximum)
0.42 in
Overall Length
14.7 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
14.7 in
Length
14.7 in

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews