Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1501
  • Zoro # G523358098

product price: 
$
19,778.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Hardware Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal
Solid Diameter (Maximum)
1.2 in
Series
QUANTM HE80 Hygienic
Media Intake Location
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1501
Zoro #
G523358098
UPC #
769946885910
Country of Origin
United States
Mounting Hardware Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal
Series
QUANTM HE80 Hygienic
Media Intake Location
Top
Manifold Connection Type
Tri-Clamp
Diaphragm Backing Material
Santoprene
Diaphragm Reinforcement
Not Reinforced
Displacement Per Stroke
0.67 gal
Includes Clean In Place Technology
Clean In Place Included
Center Section Material
Aluminum
Media Temperature (Minimum)
-40 Degrees F
Diaphragm Base Material
PTFE
Media Temperature (Maximum)
180 Degrees F
Item
Electric Diaphragm Pump
Feet of Head (Maximum)
18 ft
Nameplate Voltage
380-480V AC
Media Discharge Port Configuration
Center Horizontal
Hazardous Location Class
Not Rated
Pump Operation Type
Electric
Operating Pressure (Maximum)
100 psi
Viscosity (Maximum)
20,000 cps
Priming
Self-Priming
Phase
Three
Surface Roughness
32 Ra
Media Intake Connection Type
Tri-Clamp
Fluid Chamber Assembly Type
Clamp
Check Seat Material
316 Stainless Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Valve Material
Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Standards
EN 1024:2004 Type 2.1, FDA
Manifold Connection
Single Port
Media Discharge Location
Bottom
Wetted Body Material
Stainless Steel
Valve Type
Flap
Material Conductivity
Non-Conductive
Flow Rate (Maximum)
65 gpm
Pump Assembly Type
Clamp

Dimensions

Solid Diameter (Maximum)
1.2 in
Media Discharge Connection Size
1 1/2 in
Overall Width
22.7 in
Manufacturers Warranty Length
1 yr
Overall Height
32.18 in
Overall Length
17.9 in
Media Intake Connection Size
1 1/2 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.