Shop HOMEROOTS
See all product information
Create Account
59in White Enclosed and Open Storage TV Stand
Mfr # 699849
Zoro # G623438867
product price:Â $911.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Length
19.5 in
Assembly Required
Full Assembly Needed
Width
59 in
Wood Type
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 699849
- Zoro #
- G623438867
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19.5 in
- Width
- 59 in
- Height
- 15.5 in
Details
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Wood Type
- MDF
- Hutch Included
- No
- Stand Type
- TV Stand
- Color
- White
- Capacity
- 66
- Natural Variation Type
- No Natural Variation
- Finish
- Matte
- Item
- TV Stands
- Bridge Included
- No
Description
Make a true home theater of your room with this captivating 59-inch white enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a contemporary design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 19.50-inch h x 59.00-inch w x 15.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.