80" Dark Gray Fabric Reclining USB Sofa With Toss Pillow
- Mfr # 559215
- Zoro # G322908692
product price:Â
$
1,032.99
/ea
Key Features
Reclining Type
Manual - Handle / Lever
Length
40.94 in
Width
80.31 in
Material
Solid and Manufactured Wood
Sleeper Sofa
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 559215
- Zoro #
- G322908692
- UPC #
- -
- Country of Origin
- Viet Nam
- Reclining Type
- Manual - Handle / Lever
- Material
- Solid and Manufactured Wood
- Sleeper Sofa
- No
- Item
- Sofas
- Capacity
- 750 lb
- Sofa Design
- Reclining
- Type
- Sofa
- Shape
- Rectangular
- Hand Crafted
- No
- Upholstered
- Yes
- Color
- Dark Gray
- Finish
- Satin
- Assembly Required
- Partial Assembly Needed
- Mattress Included
- No
- Style
- Transitional
- Upholstery Material
- Fabric
- Commercial Use
- No
- Seating Capacity
- 3
- Recliner
- Yes
Dimensions
- Length
- 40.94 in
- Width
- 80.31 in
- Depth
- 37.01 in
Description
Designed for comfort and good looks, this 80-inch dark gray fabric reclining usb sofa with toss pillow is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Pillow top arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 40.94-inch h x 80.31-inch w x 37.01-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.