HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3

  • Mfr # 71215939M

  • Zoro # G2772847


product price:  $57.19
/ea

Key Features

Voltage
115V AC
Nameplate RPM
3,000
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71215939M
Zoro #
G2772847
UPC #
00190735329962
Country of Origin
Mexico

Dimensions

Length Less Shaft
3 3/8 in
Shaft Length
2 1/2 in
Shaft Dia.
1/4 in
Cord Length
12 in
Body Dia.
3 5/16 in
Body Diameter
3.3 in
Overall Length
5 11/32 in
Shaft Diameter
1/4 in
Frame Size
3.3

Details

Voltage
115V AC
Nameplate RPM
3,000
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/65
RPM Range
1,801-3,000
Mounting Pattern
2-7/8
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Number of Shafts
1
Motor Mounting Type
Ring/Stud
Full Load Amps
0.7 A
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Motor Sub Application
Direct Drive Fan/Blower
Ins. Class
B
No. of Speeds
1
Motor Bearings
Sleeve
Stud/Base Mtg. Pattern
2-7/8 in
Item
HVAC Motor
Motor Design
Shaded Pole
Motor Thermal Protection
Auto
Mounting Stud Location
2/Both Ends
Max. Ambient Temp.
40 Degrees C
Phase
Single
Hz
60 Hz
Motor Shaft Rotation
CWSE
Motor Application
HVAC/R
Duty
Continuous
Motor Shaft Design
Flat
Frame
3.3
Motor Service Factor
1
Capacitor Required
Capacitor Not Required
Motor Mounting Position
All Angle
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Mounting Stud Pattern
2 7/8 in
Mounting
Stud
Type
OEM Replacement
Nameplate Service Factor @ 60 Hz
1
Insulation Class
B
Wattage
11 W
Full Load Current @ 60 Hz
0.7 A
Ambient Temperature - Maximum
40 Degrees C
Drive Type
Direct Drive
Motor Enclosure Type
Totally Enclosed Air-Over
Frame Material
Steel
Frequency
60 Hz
Shaft Design
Flat
Bearing Type
Sleeve
Sub Application
General Purpose

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/65 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 115V AC, 0.7 A Full Load Amps, 3.3 Frame, Output Watts 11 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.