Safety Helmet; Hard Hat

  • Mfr # WHE00146-288

  • Zoro # G823355704


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Includes Chin Strap
Yes
Impact Absorbing Material
EPS
Size - Alpha
One Size
Reverse Donning
Non-Reversible
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHE00146-288
Zoro #
G823355704
UPC #
8057099473583
Country of Origin
Multiple

Dimensions

Size - Alpha
One Size

Details

Includes Chin Strap
Yes
Impact Absorbing Material
EPS
Reverse Donning
Non-Reversible
Shell Color
Black
Standards
ANSI Z89.1
Includes Reflective Decals
No
Suspension Adjustment Type
Ratchet
Item
Hard Hat
Graphics Type
No Graphics
Shell Material
Polypropylene
High-Visibility
Not High-Visibility
ANSI Electrical Class
Class E
ANSI Impact Type
Type 2
Headwear Style
Safety
Includes
Helmet Bag
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Series
Zenith X2 Full Brim
Chin Strap Material
Ecoleather
Application
Safety
Venting
No
Dielectric
Yes
Weight
1.19 lb
Includes Accessory Slots
Yes

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.