Safety Helmet; Hard Hat

  • Mfr # WHE00147-760

  • Zoro # G123357194


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Impact Absorbing Material
EPS
Size - Alpha
One Size
Includes Chin Strap
Yes
Series
Zenith X2 Full Brim Hi Viz
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHE00147-760
Zoro #
G123357194
UPC #
8057099473668
Country of Origin
Multiple

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat
Impact Absorbing Material
EPS
Includes Chin Strap
Yes
Series
Zenith X2 Full Brim Hi Viz
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Headwear Style
Safety
Reflective Decal Color
Silver
Includes Accessory Slots
Yes
Weight
1.19 lb
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Application
Safety
Dielectric
Yes
Standards
ANSI Z89.1
Reverse Donning
Non-Reversible
Shell Color
White
Shell Material
Polypropylene
ANSI Electrical Class
Class E
Includes Reflective Decals
Yes
Includes
Helmet Bag, High Visibility Decals
ANSI Impact Type
Type 2
Suspension Adjustment Type
Ratchet
Venting
No
Graphics Type
No Graphics
High-Visibility
Not High-Visibility

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim Hi Viz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.