Safety Helmet; Hard Hat

  • Mfr # WHE00146-764

  • Zoro # G723356115


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Reverse Donning
Non-Reversible
Graphics Type
No Graphics
Includes
Helmet Bag
Venting
No
High-Visibility
Not High-Visibility
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHE00146-764
Zoro #
G723356115
UPC #
8057099473644
Country of Origin
Multiple

Dimensions

Size - Alpha
One Size

Details

Reverse Donning
Non-Reversible
Graphics Type
No Graphics
Includes
Helmet Bag
Venting
No
High-Visibility
Not High-Visibility
Shell Color
Light Gray
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Application
Safety
Item
Hard Hat
Impact Absorbing Material
EPS
Includes Chin Strap
Yes
Dielectric
Yes
Includes Reflective Decals
No
Series
Zenith X2 Full Brim
Shell Material
Polypropylene
Suspension Adjustment Type
Ratchet
Includes Accessory Slots
Yes
ANSI Impact Type
Type 2
Weight
1.19 lb
Standards
ANSI Z89.1
Chin Strap Material
Ecoleather
Headwear Style
Safety
ANSI Electrical Class
Class E

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.