Safety Helmet; Hard Hat

  • Mfr # WHE00146-765

  • Zoro # G123360903


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z89.1
Weight
1.19 lb
ANSI Electrical Class
Class E
Includes Chin Strap
Yes
Dielectric
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHE00146-765
Zoro #
G123360903
UPC #
8057099473651
Country of Origin
Multiple

Dimensions

Size - Alpha
One Size

Details

Standards
ANSI Z89.1
Weight
1.19 lb
ANSI Electrical Class
Class E
Includes Chin Strap
Yes
Dielectric
Yes
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Shell Color
Anthracite
Includes Reflective Decals
No
Includes
Helmet Bag
ANSI Impact Type
Type 2
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Item
Hard Hat
Impact Absorbing Material
EPS
Venting
No
Includes Accessory Slots
Yes
Series
Zenith X2 Full Brim
Suspension Adjustment Type
Ratchet
Chin Strap Material
Ecoleather
Graphics Type
No Graphics
Reverse Donning
Non-Reversible
Headwear Style
Safety
High-Visibility
Not High-Visibility
Application
Safety
Shell Material
Polypropylene

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.