Air Transfer Pump
Count on great prices, fast shipping and friendly service every time you order an air transfer pump from Zoro.
Shop Air Transfer Pump results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Liquid Transfer Pump
- Package Quantity: 1
Key Features:
- Item: Air Operated Drum Pump
- Type: Air-Operated
- Air Motor Size (In.): 2-1/2
Key Features:
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- HP: 1/4 hp
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Key Features:
- Voltage: 115V
- Application: Use to Empty Water Beds, Washing Machines or Remove Water From Pool Covers
- Housing Material: Cast Aluminum
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Includes: Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow
Key Features:
- Voltage: 115V
- Application: Lawn Sprinkling, Power Washing and Water Transfer
- HP: 1/2
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Key Features:
- Package Quantity: 1
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Key Features:
- HP: 1/10 hp
- Body Material: Nickel-Plated Brass
- Cord Length: 6 ft
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Water Pump
- Battery Platform: M12