Blower Motor
We make finding a blower motor fast and simple every time!
Shop Blower Motor results
(Showing 1 - 15)
Relevance
Mfr # 8104-012
Key Features:
- Item: Motor 1/4Hp 3Spd Dual Shaft
- Package Quantity: 1
Mfr # 4M100
Key Features:
- Voltage Compatibility: 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Motor Thermal Protection: Auto
- RPM Range: 1,001-1,100
Mfr # HB46TR113
Key Features:
- Item: Hp 3/4 Ccw,115V,1075/3 Spd,48fr
- Package Quantity: 1
Mfr # D725
Key Features:
- Frame: 48
- Bolt Circle Dia.: 5 1/4 in
- Shaft Dia.: 1/2 in
Mfr # 3LU83
Key Features:
- Length Less Shaft: 6 3/16 in
- Overall Length: 12 3/16 in
- Motor Sub Application: Direct Drive
Mfr # FDL6001A
Key Features:
- Motor Mounting Type: Stud, Ring, Hole, Band
- Motor Shaft Design: Flat
- Mounting Stud Location: Shaft End
Mfr # 15B45
Key Features:
- Item: Blowermotor 1/2Hp 230V 1Ph,Le15B45
- Package Quantity: 1
Mfr # 50752-D500
Key Features:
- Item: Blower Motor, 115V, 135 cfm
- Fits Brand: Fasco
- Package Quantity: 1
Mfr # 3LU80
Key Features:
- Bolt Circle Dia.: 5 1/8 in
- Nameplate RPM: 1,075
- Motor Mounting Position: All Angle
Mfr # 4YU38
Key Features:
- Motor Enclosure Design: Open Dripproof
- Motor Sub Application: Direct Drive Fan/Blower
- Standards: CSA Certified, UL Recognized
Mfr # 753A
Key Features:
- Phase: Single
- Frame: 48
- Voltage Compatibility: 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mfr # 048A11O1674
Key Features:
- Motor Shaft Rotation: CW/CCW
- Overall Length: 10 in
- HP: 1/2
Mfr # 5862
Key Features:
- Motor Service Factor: 1
- Shaft Dia.: 1/2 in
- Duty: Continuous
Mfr # 903075
Key Features:
- Item: Blower Motor, 1/3 HP, 4 SPD, 240V
- Fits Brand: Nordyne
- Type: Frame Size 48, 960 rpm