Fasco Blower Motor
If you need a fasco blower motor we have them at everyday low prices.
Shop Fasco Blower Motor results
(Showing 1 - 15)
Relevance
Mfr # D219
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 3,000
- Motor Enclosure Design: Totally Enclosed Air-Over
Mfr # D532
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # B45227
Key Features:
- Item: Blower Motor, 115V, 1650 rpm
- Fits Brand: Fasco
- Package Quantity: 1
Mfr # D727
Key Features:
- Bolt Circle Dia.: 5 1/4 in
- Nominal Efficiency: 0.51 %
- Motor Shaft Rotation: CW/CCW
Mfr # D219
Key Features:
- Item: Washer
- For Use With Mfr. Model Number: D219
- Fits Brand: Dayton
Mfr # D0562
Key Features:
- Frame: 3.3
- HP: 1/25 HP
- Item: Motor
Mfr # 71626626M
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 3,000
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
Mfr # D923
Key Features:
- Max. Ambient Temp.: 40 Degrees C
- Ins. Class: B
- Full Load Amps: 2.9-2.2-1.7 A
Mfr # D725
Key Features:
- Frame: 48
- Bolt Circle Dia.: 5 1/4 in
- Shaft Dia.: 1/2 in
Mfr # D1092
Key Features:
- Frame: 42
- HP: 1/3 HP
- Item: Motor
Mfr # 3LU83
Key Features:
- Length Less Shaft: 6 3/16 in
- Overall Length: 12 3/16 in
- Motor Sub Application: Direct Drive
Mfr # 50755-D500
Key Features:
- Package Quantity: 1
Mfr # 3LU79
Key Features:
- Max. Ambient Temp.: 40 Degrees C
- Ins. Class: B
- Nameplate RPM: 1,075
Mfr # D703
Key Features:
- Nameplate RPM: 1,075
- Item: Direct Drive Blower Motor
- Motor Mounting Position: All Angle
Mfr # DL1026
Key Features:
- Frame: 48
- Motor Shaft Rotation: CW/CCW
- Ins. Class: B