Fasco Permanent Split Capacitor Blower Motors
Our endless aisle includes fasco permanent split capacitor blower motors and so much more!
Shop Fasco Permanent Split Capacitor Blower Motors results
(Showing 1 - 15)
Relevance
Mfr # D7749
Key Features:
- Motor Shaft Design: Double-Flat
- Stud Size: #8-32
- Motor Application: HVAC/R
Mfr # D909
Key Features:
- Motor Application: HVAC/R
- Length Less Shaft: 4 1/2 in
- Phase: Single
Mfr # D923
Key Features:
- Max. Ambient Temp.: 40 Degrees C
- Ins. Class: B
- Full Load Amps: 2.9-2.2-1.7 A
Mfr # D7909
Key Features:
- Application: Air Compressor
- No. of Speeds: 1
- Max. Ambient Temp.: 60 Degrees C
Mfr # DL1026
Key Features:
- Frame: 48
- Motor Shaft Rotation: CW/CCW
- Ins. Class: B
Mfr # FDL6002A
Key Features:
- Motor Thermal Protection: Auto
- RPM Range: 1,001-1,100
- Motor Application: HVAC/R
Mfr # FDL6001A
Key Features:
- Motor Mounting Type: Stud, Ring, Hole, Band
- Motor Shaft Design: Flat
- Mounting Stud Location: Shaft End
Mfr # DL1036
Key Features:
- Stud Size: #8-32
- Motor Bearings: Sleeve
- Full Load Amps: 5 A
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # FM1056
Key Features:
- Voltage: 208-230V AC
- Motor Sub Application: Room Air Conditioner
- Body Dia.: 5 5/8 in
Mfr # U6433
Key Features:
- Includes: Extended Studs, Resilient Rings
- Nameplate RPM: 1,050
- Capacitor Required: No
Mfr # 6207E
Key Features:
- Motor Sub Application: Direct Drive Fan/Blower
- HP: 3/4
- RPM Range: 1,001-1,100
Mfr # D1124
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # D1126
Key Features:
- Voltage: 208-230V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # D124
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,500
- Motor Enclosure Design: Totally Enclosed Air-Over