Fill Rite
Our endless aisle includes a fill rite and so much more!
Shop Fill Rite results
(Showing 1 - 36)
Relevance
Mfr # FR4406H
Key Features:
- Voltage: 24V DC
- Application: Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15 and Kerosene
- HP: 1/4
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Mfr # KIT120ARM
Key Features:
- Item: Motor Repair Kit
- For Use With: FR1200, SD1200 Series Pumps
- Includes: Armature with Bearings, Brush Holder, Holder Screws, Line Switch, Negative Brush, Positive, Shaft Seal Kit, Switch Plate Gasket, Thermal Protector
Mfr # NX25-DDCNF-AA
Key Features:
- Voltage: 12 to 24V DC
- Application: Agriculture; Barrel Mounting; Construction; Stationary Installations; Tank
- HP: 1/3
Mfr # FR710VN
Key Features:
- Voltage: 115V AC
- Application: Fuel Transfer Remote Pump Designed For Gasoline, Diesel, B20, E-15 and Kerosene
- HP: 1/3
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # N075DAU10
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Mfr # G20-012PO
Key Features:
- Voltage: 12V DC
- HP: 3/8
- Housing Material: Cast Aluminum
Mfr # 26769
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Quick-Connect Power Cable
- For Use With: Mfr. No. 85760, 37441, 39116, 17801, 28500, 71801, 45880, 68801 and for Front or Rear of Vehicle
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # FR701V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # 807CN1
Key Features:
- Item: Mechanical Flowmeter
- Type: Liquid
- Housing Material: Aluminum
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # RS1812NGX30
Key Features:
- Item: Recovery Strap,12Inx30Ft,Yellow
- Size: 30 ft
- Material: Nylon
Mfr # FR112
Key Features:
- Action Type: Rotary
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # F1810PC1
Key Features:
- Item: Clear Bowl Filter
- Material: Aluminum
- Max. Pressure: 50 psi
Mfr # M-150S-AU
Key Features:
- Item: Fuel Pump
- Type: Gear
- Outlet Size: 3-2/5 in
Mfr # RS1808NGX16
Key Features:
- Item: Recovery Strap
- Size: 16 ft
- Material: Nylon
Mfr # UA 600
Key Features:
- Item: Universal Tank Adapter
- For Use With: Mfr No. RL-600
- Material of Construction: Plastic
Mfr # FR1612
Key Features:
- Voltage: 12V DC
- HP: 1/5
- Housing Material: Cast Iron
Mfr # 129500-01
Key Features:
- Item: Modular Filter Kit
- Inlet: 3/4 in NPT
- Length: 8 in
Mfr # 01A31GM
Key Features:
- Item: Electronic Flowmeter
- Type: Turbine
- Housing Material: Aluminum
Mfr # RS1808NGX30
Key Features:
- Item: Recovery Strap
- Size: 30 ft
- Material: Nylon
Mfr # N100DAU12G
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in NPT
Mfr # 90287
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Wireless Remote Control
- For Use With: Warn Winches
Mfr # 38180
Key Features:
- Item: Dual Ball Mount
- Ball Dia. (In.): 2 and 2-516
- Shank Length (In.): 9
Mfr # F1810PM0
Key Features:
- Item: Fuel Filter
- Outside Dia.: 3 5/8 in
- For Use With: Mfr. No. 1200KTF7018, 4FY21 Fuel Filter Housing
Mfr # TT10AN
Key Features:
- Item: Flowmeter
- Type: Turbine
- Accuracy: +/-1%
Mfr # G10-12FH1
Key Features:
- Item: Chain Slings
- Size: 1/2 in
- Material: Steel
Mfr # 1200R9146
Key Features:
- Item: Fuel Filter
- Material: Aluminum
- Max. Pressure: 50 psi
Mfr # 45682
Key Features:
- Item: Fuel Meter,Mechanical,3/4" NPT
- Package Quantity: 1
Mfr # 10038-20BXGRA
Key Features:
- Item: Straight Chain
- Material: Carbon Steel
- Size: 3/8 in
Mfr # 000710000
Key Features:
- Application: Agriculture; Automotive; Fleet; Industrial; Off-Road
- Housing Material: Aluminum
- GPM: 5 to 32
Mfr # 133537-01
Key Features:
- Filter Design: Spin-On
- For Use With: Fuel and Petroleum Transfer Pumps and Meters
- Fuel Type: Diesel, Gasoline
Mfr # 129300-01
Key Features:
- Filter Design: Spin-On
- For Use With: Fuel and Petroleum Transfer Pumps and Meters
- Fuel Type: Diesel, Gasoline