Shop LEESON

DC Permanent Magnet Motor, 25

  • Mfr # M1110015.00
  • Zoro # G012192059

product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

HP
1/15
Voltage
90V DC
Nameplate RPM
3,500 RPM
Shaft Dia.
5/16 in
Frame
25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1110015.00
Zoro #
G012192059
UPC #
691720090534
Country of Origin
United States

Dimensions

Shaft Dia.
5/16 in
Bolt Circle Dia.
2 7/16 in
Stud Size
#8-32
Shaft Length
1 1/2 in
Overall Length
5 9/16 in
Length Less Shaft
4 1/16 in
Shaft Diameter
5/16 in
Mounting Stud Thread Size
#8-32
Frame Size
25
Bolt Circle Diameter
2 7/16 in
Wire Rope Length
5 9/16 in
Length
5 9/16 in

Details

Item
DC Permanent Magnet Motor
HP
1/15
Voltage
90V DC
Nameplate RPM
3,500 RPM
Frame
25
Full Load Amps
0.70 A
RPM Range
3,001-3,600
Motor Thermal Protection
None
Ins. Class
F
Weight
5 lb
Motor Sub Application
General Purpose
Motor Bearings
Ball
Motor Mounting Type
Square Flange
Max. Ambient Temp.
104 Degrees F
Nominal Efficiency
71.8 %
Motor Service Factor
1
Motor Application
General Purpose
Voltage Compatibility
90V DC
Motor Shaft Rotation
CW/CCW
Standards
CE, CSA Certified, UL Listed
Brush Type
External
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Design
Permanent Magnet
Duty Cycle
Continuous
Product Type
DC Motor
Insulation Class
F
Bearing Type
Ball
Nameplate Voltage
90V DC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Ambient Temperature - Maximum
104 Degrees F
Nameplate Service Factor
1
Full Load Current
0.70 A

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/15 HP, Nameplate RPM 3,500, Voltage 90V DC, 0.70 A Full Load Amps, 25 Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Square Flange, Shaft Dia. 5/16 in, Motor Bearings Ball, Shaft Length 1 1/2 in, Brush Type External

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.