Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farm Duty Motor, Permanent Split Capacitor, 1 HP, 230V AC, 825 Nameplate RPM, 56CZ Frame

  • Mfr # A009644.00

  • Zoro # G511931333


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
0-1,000
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A009644.00
Zoro #
G511931333
UPC #
691720053874
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/2 in
Bolt Circle Dia.
6 1/16 in
Length Less Shaft
9 15/16 in
Overall Length
13 7/16 in
Shaft Dia.
3/4 in

Details

Item
Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
0-1,000
Voltage
230V AC
Frame
56CZ
Motor Service Factor
1.1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
825
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Round Base
Motor Shaft Design
Keyed
Motor Sub Application
General Purpose
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Hz
60 Hz
Full Load Amps
5.2 A
Max. Ambient Temp.
104 Degrees F
Ins. Class
B
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Voltage Compatibility
230V AC
No. of Speeds
1
Usable @ 208V
No
Duty Cycle
Continuous
Weight
47 lb
Usable @ 200V
No
Nominal Efficiency
64 %
Capacitor Required
Yes
Finish
Powder Coated
Motor Bearings
Ball
Extended Thru-Bolts
No

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 5.2 A, 56CZ Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.